-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Mounting Hardware |
|---|---|
| Body Material | Aluminum |
| Bore Dia. | 3 1/4" |
| Fits | 3-1/4" Bore |
| Fits Bore Diameter | 3 1/4" |
| Fits Brand | Speedaire |
| Includes | (4) Bolts |
| Material | Aluminum |
| Mounting | Flange Bracket |
|---|---|
| Mounting Type | Flange |
| Overall Height | 3 1/4" |
| Overall Length | 5 1/2" |
| Overall Width | 5/8" |
| Product Type | Head Rectangular Flange |
| System Of Measurement | Inch |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)