-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Mounting Hardware |
|---|---|
| Body Material | Steel |
| Fits Bore Diameter | 3 1/4", 4" |
| Fits Brand | Speedaire |
| Includes | Mounting Plate |
| Material | Steel |
| Mount Hole Center-to-center Width | Not Applicable |
| Mounting | Eye Bracket, Mounting Plate |
|---|---|
| Mounting Type | Lug |
| Overall Height | 2 5/8" |
| Overall Length | 3 1/2" |
| Overall Width | 3 1/2" |
| Product Type | Eye Bracket |
| System Of Measurement | Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)