-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Mounting Hardware |
|---|---|
| Body Material | Aluminum |
| Bore Dia. | 40 mm |
| Fits | 40mm |
| Fits Bore Diameter | 63 mm |
| Fits Brand | Speedaire |
| Includes | (4) Bolts |
| Material | Aluminum |
| Mount Hole Center-to-center Width | Not Applicable |
|---|---|
| Mounting | Clevis Bracket |
| Mounting Type | Clevis |
| Overall Height | 32 mm |
| Overall Length | 75 mm |
| Overall Width | 75 mm |
| System Of Measurement | Metric |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)