-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Bowl |
|---|---|
| For Use With | Eyewash |
| Product Type | Eyewash Bowl |
|---|
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 27.94 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)