-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Replacement Bowl |
|---|---|
| Accessory Type | Bowl Repair Group |
| Product Type | Eyewash Replacement Bowl |
|---|---|
| Type | Bowl Repair Group |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 33.66 |
| HS Code | 8481903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)