-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Dust Cover |
|---|---|
| Accessory Type | 1-1/8" Inside Diameter |
| Fits Brand | Speakman |
| For Use With | Eye/Facewash |
|---|---|
| Product Type | Replacement Dust Cover |
| Type | 1 1/8" Inside Diameter |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 12.7 |
| HS Code | 8481901000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)