-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Push Plate/Valve, 2-1/4" Length |
|---|---|
| Fits Brand | Speakman |
| For Use With | Eye/Facewash |
| Includes | Pipe Size 1/2 In |
|---|---|
| Product Type | Eyewash Push Plate/Valve, 2-1/4" Length |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.8 |
| HS Code | 8481901000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)