-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Push Plate/Valve |
|---|---|
| For Use With | Combination Showers With Eye/Facewash |
| Product Type | Eyewash Push Plate/Valve |
|---|
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 11.43 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)