-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Actuator |
|---|---|
| Application | Air Conditioning, Heating, Ventilation |
| Auxiliary Contact Form | SPDT |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Series | Vvf, Vvg, Vxf, Vxg |
| Control Signal | Proportional |
| Cycle Time | 30 sec. |
| Depth | 6 1/2" |
| Electrical Connection | Terminal Block |
| Electrical Connection Type | Cable |
| Electrical Lead Length | 35" |
| Frequency | 50/60 Hz |
| Height | 11.812" |
| Housing Material | Plastic |
| Includes Electrical Leads | Electrical Leads Included |
| Installation Orientation | Vertical |
| Mounting Type | Direct Mount |
|---|---|
| Nema Rating | 1 |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 5°F |
| Overall Depth | 6 5/8" |
| Overall Height | 11 13/16" |
| Overall Width | 5" |
| Power Consumption | 10 VA |
| Product Type | Electric Zone Valve Actuator |
| Return Action | Spring Return |
| Signal Type | Proportional |
| Stroke Length | 3/4" |
| Torque | 285 lbs.-in. |
| Type | Spring Return |
| Voltage | 24V AC |
| Width | 4 3/4" |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 14.48 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 3.969 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)