-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Valve Actuator |
|---|---|
| Application | Chilled/Hot Water Control |
| Compatible Valve Body Pattern | Two-Way |
| Control Signal | Proportional |
| Depth | 1 7/8" |
| Electrical Connection | Terminal Block |
| Electrical Connection Type | Cable |
| Electrical Lead Length | 8" |
| Frequency | 50/60 Hz |
| Height | 3 7/8" |
| Mounting Type | Direct Mount |
| Nema Rating | Not Rated |
| Operating Temperature - Maximum | 230°F |
| Operating Temperature - Minimum | 34°F |
|---|---|
| Overall Depth | 1 7/8" |
| Overall Height | 3 7/8" |
| Overall Width | 3 1/4" |
| Power Consumption | 0.8 VA |
| Product Type | Electric Zone Valve Actuator |
| Return Action | Non-Spring Return |
| Signal Type | Proportional |
| Type | Non Spring Return |
| Voltage | 24V AC |
| Width | 3 1/4" |
| standard | CE, EN 10204, UL LISTED |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 10.48 |
| Width (cm) | 7.62 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.21 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)