-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Actuator |
|---|---|
| Depth | 1.875" |
| Electrical Connections | Terminal Block |
| Height | 3.875" |
| Signal Type | Floating |
|---|---|
| Type Of Actuator | Non-Spring Return |
| Voltage | 24 |
| Width | 3.25" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 7.62 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)