-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Actuator |
|---|---|
| Electrical Connection | Terminal Block |
| Height | 4 1/2" |
| Signal Type | Floating |
|---|---|
| Type | Non Spring Return |
| Width | 4 1/2" |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 12.7 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)