-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grinder Pump System |
|---|---|
| Alarm Application | Indoor/Outdoor |
| Alarm Included | Yes |
| Amps | 17.2A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 8 1/8" |
| Cord Length | 20 ft. |
| Cord Length - Pumps | 20 ft. |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 45 GPM |
| Flow Rate @ 10 Ft. Of Head | 45 GPM |
| Flow Rate @ 100 Ft. | 3 GPM |
| Flow Rate @ 15 Ft. | 45 GPM |
| Flow Rate @ 15 Ft. Of Head | 45 GPM |
| Flow Rate @ 20 Ft. | 45 GPM |
| Flow Rate @ 20 Ft. Of Head | 45 GPM |
| Flow Rate @ 25 Ft. | 45 GPM |
| Flow Rate @ 30 Ft. | 44 GPM |
| Flow Rate @ 30 Ft. Of Head | 44 GPM |
| Flow Rate @ 40 Ft. | 42 GPM |
| Flow Rate @ 5 Ft. | 45 GPM |
| Flow Rate @ 5 Ft. Of Head | 45 GPM |
| Flow Rate @ 50 Ft. | 36 GPM |
| Flow Rate @ 60 Ft. | 30 GPM |
| Flow Rate @ 70 Ft. | 23 GPM |
| Flow Rate @ 80 Ft. | 16 GPM |
| Flow Rate @ 90 Ft. | 10 GPM |
| Frequency | 60 Hz |
| Handle | Yes |
| Housing Material | Cast Iron |
|---|---|
| Hp | 2 hp |
| Impeller Material | Ductile Iron |
| Impeller Material - Pumps | Ductile Iron |
| Includes | 2 Pumps, 4 Floats, Control Panel, Junction Box |
| Input Phase Ac | 1 |
| Manufacturers Warranty Length | 1 yr. |
| Max. Head | 104 ft. |
| Max. Head - Pumps | 104 ft. |
| Max. Liquid Temp. | 130°F |
| Min. Sump Basin Size | 36" |
| No. Of Pumps | 2 |
| Number Of Pumps | 2 |
| Outlet Size | 1 1/4" |
| Overall Height | 24 2/9" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Pump Body Material | Cast Iron |
| Rpm | 3450 RPM |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Carbon Ceramic |
| Shaft Seal Material - Pumps | Carbon, Ceramic |
| Switch Actuation | Tether Float |
| Switch Electrical Connection | Integral |
| Switch Type | No Switch Included |
| Switch Type - Pumps | No Switch Included |
| Thermal Protection | Auto Reset |
| Type | Duplex |
| Vent Size | 2" |
| Voltage | 240V AC |
| Height (cm) | 60.32 |
|---|---|
| Length (cm) | 29.61 |
| Width (cm) | 101.6 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 164.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)