-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grinder Pump System |
|---|---|
| Amps | 15A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 44" |
| Cord Length | 25 ft. |
| Cord Length - Pumps | 25 ft. |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 50 GPM |
| Flow Rate @ 10 Ft. Of Head | 50 GPM |
| Flow Rate @ 100 Ft. | 7 GPM |
| Flow Rate @ 15 Ft. | 50 GPM |
| Flow Rate @ 15 Ft. Of Head | 50 GPM |
| Flow Rate @ 20 Ft. | 50 GPM |
| Flow Rate @ 20 Ft. Of Head | 50 GPM |
| Flow Rate @ 25 Ft. | 50 GPM |
| Flow Rate @ 30 Ft. | 50 GPM |
| Flow Rate @ 30 Ft. Of Head | 50 GPM |
| Flow Rate @ 40 Ft. | 49 GPM |
| Flow Rate @ 5 Ft. | 50 GPM |
| Flow Rate @ 5 Ft. Of Head | 50 GPM |
| Flow Rate @ 50 Ft. | 47 GPM |
| Flow Rate @ 60 Ft. | 43 GPM |
| Flow Rate @ 70 Ft. | 36 GPM |
| Flow Rate @ 80 Ft. | 27 GPM |
| Flow Rate @ 90 Ft. | 17 GPM |
| Frequency | 60 Hz |
| Handle | Yes |
| Housing Material | Stainless Steel |
| Hp | 2 hp |
| Impeller Material | Stainless Steel |
| Impeller Material - Pumps | Stainless Steel |
| Includes | Alternating Control Panel |
|---|---|
| Inlet | 4" FNPT |
| Inlet Dia. | 4" |
| Inlet Gender | Female |
| Inlet Size | 4" |
| Inlet Type | FNPT |
| Input Phase Ac | 1 |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Dia. Solids | 2" |
| Max. Head | 106 ft. |
| Max. Head - Pumps | 106 ft. |
| Max. Liquid Temp. | 140°F |
| Max. Solid Dia. | 2" |
| No. Of Pumps | 2 |
| Number Of Pumps | 2 |
| Off Point | 13" |
| On Point | 25" |
| Overall Height | 48" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Pump Body Material | Stainless Steel |
| Rpm | 3450 RPM |
| Series | 3600 Series |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Silicon Carbide |
| Switch Actuation | Tether Float |
| Switch Electrical Connection | Integral |
| Switch Type | Float |
| Switch Type - Pumps | Float |
| Thermal Protection | Yes |
| Type | Duplex |
| Vent Size | 2", 3" |
| Voltage | 208/240V AC |
| Height (cm) | 193.04 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 111.76 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)