-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grinder Pump System |
|---|---|
| Amps | 12A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 25" |
| Cord Length | 10 ft. |
| Cord Length - Pumps | 10 ft. |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 42 GPM |
| Flow Rate @ 10 Ft. Of Head | 42 GPM |
| Flow Rate @ 15 Ft. | 39 GPM |
| Flow Rate @ 15 Ft. Of Head | 39 GPM |
| Flow Rate @ 20 Ft. | 36 GPM |
| Flow Rate @ 20 Ft. Of Head | 36 GPM |
| Flow Rate @ 25 Ft. | 32 GPM |
| Flow Rate @ 30 Ft. | 27 GPM |
| Flow Rate @ 30 Ft. Of Head | 27 GPM |
| Flow Rate @ 40 Ft. | 15 GPM |
| Flow Rate @ 5 Ft. | 44 GPM |
| Flow Rate @ 5 Ft. Of Head | 44 GPM |
| Frequency | 60 Hz |
| Handle | Yes |
| Housing Material | Cast Iron |
| Hp | 1 hp |
| Impeller Material | Cast Iron |
| Impeller Material - Pumps | Stainless Steel |
| Includes | Alternating Control Panel, Pump Controller |
| Inlet | 4" FNPT |
| Inlet Dia. | 4" |
| Inlet Gender | Female |
| Inlet Size | 4" |
| Inlet Type | FNPT |
|---|---|
| Input Phase Ac | 1 |
| Manufacturers Warranty Length | 3 yrs. |
| Max Head - Pumps | 50 ft. |
| Max. Dia. Solids | 2" |
| Max. Head | 50 ft. |
| Max. Head - Pumps | 50 ft. |
| Max. Liquid Temp. | 140°F |
| Max. Solid Dia. | 2" |
| No. Of Pumps | 2 |
| Number Of Pumps | 2 |
| Off Point | 4.7" |
| On Point | 11.7" |
| Outlet Size | 2" |
| Overall Height | 24" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Pump Body Material | Cast Iron |
| Rated Voltage | 115V |
| Rpm | 3450 RPM |
| Series | ProVore 680 Series |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Silicon Carbide |
| Switch Actuation | Tether Float |
| Switch Electrical Connection | Integral |
| Switch Type | Panel Controlled |
| Switch Type - Pumps | No Switch Included |
| Thermal Protection | Yes |
| Type | Duplex |
| Vent Size | 2", 3" |
| Voltage | 115V AC |
| Warranty | 3 yrs. |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 75.56 |
| Width (cm) | 82.55 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)