-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Board |
|---|---|
| Battery Requirement | Batteries Not Required |
| Compatible With Brand | Securitron |
| Compatible With Manufacturer Model Number | AQD, AQS |
| Current @ 12v | 1A |
| Enclosure Depth | 1" |
| Enclosure Height | 3 3/4" |
| Enclosure Length | 2 1/4" |
| Finish | Unfinished |
| Fuse Type | Fused |
|---|---|
| Input Voltage | 12-28V DC |
| Material | Plastic |
| Overall Height | 3 3/4" |
| Overall Length | 1" |
| Overall Width | 2 1/4" |
| Product Type | Power Distribution Board |
| Voltage | 12/24V |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)