-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Compatible With Brand | Securitron |
| Compatible With Manufacturer Model Number | PDB-8C8R, PDB-8F8R |
| Compatible With Series | PDB Series |
| Current @ 12v | 1A |
| Enclosure Depth | 4 3/4" |
| Enclosure Height | 14" |
| Enclosure Length | 14" |
| Finish | Unfinished |
| For Use With | Access Control Devices |
| Fuse Type | Non Fused |
| Fused/nonfused | Nonfused |
| Height | 2 3/4" |
| Input Frequency | 50/60 Hz |
|---|---|
| Input Voltage | 12/24V |
| Length | 7 3/4" |
| Material | Plastic |
| Number Of Outputs | 1 |
| Output Amps | 6A |
| Output Voltage | 12/24V DC |
| Overall Height | 14" |
| Overall Length | 4 3/4" |
| Overall Width | 14" |
| Product Type | Power Supply |
| Sub-category | Power Supply: Wall Mount |
| Type | Power Distribution Board |
| Voltage | 12/24V DC |
| Width | 4.13" |
| Weight (kg) | 0.5625 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)