-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply |
|---|---|
| Batteries Required | Yes |
| Battery Requirement | Batteries Required |
| Compatible With Brand | Securitron |
| Compatible With Manufacturer Model Number | PDB-8C8R, PDB-8F8R |
| Compatible With Series | PDB Series |
| Current @ 12v | 8A |
| Enclosure Depth | 4 3/4" |
| Enclosure Height | 14" |
| Enclosure Length | 14" |
| Enclosure Width | 14" |
| For Use With | Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request To Exits |
| Fuse Type | Fused |
| Fused/nonfused | Fused |
| Height | 4 3/4" |
| Includes | PTC Fuse |
|---|---|
| Input Voltage | 115/230V AC |
| Length | 14" |
| Material | Steel |
| Number Of Outputs | 8 |
| Output Amps | 2A |
| Output Voltage | 12/24V DC |
| Overall Height | 14" |
| Overall Length | 4 3/4" |
| Overall Width | 14" |
| Product Type | Power Supply |
| Sub-category | Power Supply/Charger |
| Type | Power Supply/Charger |
| Voltage | 12.5/25V |
| Width | 14" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)