-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Compatible With Brand | Securitron |
| Compatible With Manufacturer Model Number | PDB-8C8R, PDB-8F8R |
| Compatible With Series | PDB Series |
| Current @ 12v | 6A |
| Enclosure Depth | 4 3/4" |
| Enclosure Height | 14" |
| Enclosure Length | 14" |
| Enclosure Width | 14" |
| Finish | Powder Coat |
| Includes | Battery Charger, Thermal Shutdown Protection |
| Input Frequency | 50/60 Hz |
|---|---|
| Input Voltage | 12/24V |
| Material | Steel |
| Number Of Output | 1 |
| Output Amps | 6A |
| Output Voltage | 12/24V DC |
| Overall Height | 14" |
| Overall Length | 4 3/4" |
| Overall Width | 14" |
| Product Type | Power Supply |
| Type | Switching |
| Voltage | 12/24V DC |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 38.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.86 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)