-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Bottom Dia. | 18" |
| Color | Black |
| Container Basic Material | Metal, Plastic |
| Container Depth | 18" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Round |
| Container Strength | Heavy Duty |
| Depth | 18" |
| Dia. | 18" |
| Diameter | 18" |
| Features | Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Sta |
| Finish | Powder Coated, UV Protectant |
| Height | 35 1/2" |
| Includes | Leak Proof Rigid Plastic Liner And (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top |
| Indoor/outdoor | Outdoor |
| Lid Options | No Lid |
| Location | Outdoor |
| Material | Rigid Plastic, Steel |
|---|---|
| Material Grouping | Metal |
| Mobility | Stationary |
| Number Of Openings | 1 |
| Primary Container Color | Black |
| Rigid Liner Material | Plastic |
| Series | CLASSICS Series |
| Shape | Round |
| Specific Container Material | Steel |
| Standards | ADA Compliant |
| Strength | Heavy Duty |
| Top | Open |
| Top Design | Open |
| Top Dia. | 18" |
| Top Type | Flat With Top Opening |
| Trash Container Capacity | 25 gal. |
| Width, Diameter | 18" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 90.8 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 7323999080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)