-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Color | Beige |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Depth | 24 3/4" |
| Features | Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. |
| Finish | UV Protectant |
| Includes | Permanently Attached Hinged Lid For Easy Emptying |
| Indoor/outdoor | Outdoor |
| Length | 24 7/8" |
| Lid Connection | Hinged |
| Location | Indoor/Outdoor |
| Material | Plastic |
| Material Grouping | Plastic |
| Mobility | Stationary |
|---|---|
| Number Of Openings | 4 |
| Series | RANGER Series |
| Shape | Square |
| Specific Container Material | Plastic |
| Strength | Heavy Duty |
| Top | Hinged |
| Top Design | Hinged |
| Top Type | Canopy |
| Trash Container Capacity | 45 gal. |
| Width | 24 22/25" |
| Width/diameter | 24 3/4" |
| Lid Opening Mechanism | None |
| standard | ADA COMPLIANT, FM AND CSFM APPROVED |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 63.5 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)