-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Color | Blue |
| Container Basic Material | Plastic |
| Container Depth | 32 21/64" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Rollout Trash Can |
| Container Shape | Rectangular |
| Container Strength | Heavy Duty |
| Depth | 25 1/4" |
| Features | Heavy-Duty, 8 In (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly, Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength. |
| Finish | UV Protectant |
| Height | 45 1/2" |
| Includes | (2) Heavy-Duty Wheels |
| Length | 35 2/5" |
| Lid Connection | Hinged |
| Lid Options | Lid Included |
| Material | MDPE |
| Material Grouping | Plastic |
|---|---|
| Mobility | Wheeled |
| Number Of Openings | 1 |
| Primary Container Color | Blue |
| Series | BRUTE Series |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Strength | Heavy Duty |
| Top | Hinged |
| Top Design | Hinged |
| Top Type | Flat |
| Trash Can Dia./width | 27 1/4" |
| Trash Container Capacity | 95 gal. |
| Width | 27.333" |
| Width, Diameter | 28 3/4" |
| Lid Opening Mechanism | None |
| standard | MEETS ANSI Z245.60-1999 FOR TYPES B AND G |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 91.95 |
| Width (cm) | 69.09 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)