-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Counter Brush |
|---|---|
| Acid Resistant | Yes |
| Bristle Firmness | Medium |
| Bristle Length | 4" |
| Bristle Material | Polypropylene |
| Bristle Type | Synthetic |
| Brush Length | 8" |
| Brush Width | 2" |
| Chemical Resistant | Yes |
| Color Code | No |
| Color Coding System | No |
|---|---|
| Display Qty | 1 |
| Fda Compliant | No |
| Handle Color | Yellow |
| Handle Length | 4 1/2" |
| Handle Material | Plastic |
| Overall Length | 12 1/2" |
| Temp. Resistance | Yes |
| Temp. Resistant | Yes |
| Trim Length | 4" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 8.89 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)