-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Assembled/unassembled | Unassembled |
| Bottom Shelf Lip Height | 1" |
| Caster Brake Type | No Brake Included |
| Caster Material | Thermoplastic Rubber |
| Caster Size | 4" |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Elastomer |
| Caster Width | 1" |
| Caster/wheel Configuration | (4) Swivel |
| Distance Between Middle And Bottom Shelf | 11 3/4" |
| Distance Between Shelves | 11 3/4" |
| Distance Between Top And Middle Shelf | 11 3/4" |
| Handle Design | Push Pull |
| Handle Height | 49 5/8" |
| Handle Included | Yes |
| Includes Electrical Outlets | No |
| Leg Color | Silver |
| Leg Material | Polypropylene |
| Lip Height | 1" |
|---|---|
| Lip Style | 4-Sided Lipped |
| Load Capacity | 300 lbs. |
| No. Of Handle | 2 , Raised |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Height | 51" |
| Overall L X W X H | 41" x 20" x 51" |
| Overall Length | 41" |
| Overall Width | 20" |
| Shelf Capacity | 75 lbs. |
| Shelf Color | Black |
| Shelf Length | 29 1/4" |
| Shelf Material | HDPE |
| Shelf Style | Lipped |
| Top Shelf Height | 51" |
| Top Shelf Lip Height | 1" |
| Standards | HACCP APPROVED |
| Height (cm) | 54.61 |
|---|---|
| Length (cm) | 54.1 |
| Width (cm) | 52.07 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)