-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Kit |
|---|---|
| Conduit Diameter | 3/4" |
| Conduit Length | 4 ft. |
| Conduit Type | Liquid Tight Flexible |
| Features | 90 Deg Connector Is Removable For Straight Connections, One Straight And One 90 Deg Metallic Or Non-Metallic Connector, Resistant To Rust, Cracks And Separation, Three Distinct Wire Colors For Ease Of Hookup |
| Product Type | A/C Conduit Kit |
|---|---|
| Standards | Cul Listed, Ul Listed |
| Type | Liquid Tight Flexible |
| Wire Size | #8 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 21.34 |
| HS Code | 8544492000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)