-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Capacity | 50 gal. |
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Ashtray, Trash Can |
| Container Shape | Square |
| Depth | 26" |
| Features | Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use. |
| Finish | UV Protectant |
| Height | 46 1/2" |
| Includes | Ashtray And Rigid Plastic Liner, Panels Sold Separately, Hinged Hood With A Stay Open Strap For Easy Access To Rigid Liner |
| Indoor/outdoor | Outdoor |
| Length | 26" |
| Lid Connection | Hinged |
| Location | Indoor/Outdoor |
| Material | Polycarbonate |
| Material Grouping | Plastic |
|---|---|
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Optional Liner | 3959 |
| Series | LANDMARK Series |
| Shape | Square |
| Specific Container Material | Plastic |
| Standards | ADA Compliant |
| Top | Dome |
| Top Design | Dome |
| Top Type | Canopy |
| Trash Container Capacity | 50 gal. |
| Width | 26" |
| Width/diameter | 26" |
| Lid Opening Mechanism | None |
| Height (cm) | 118.11 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 66.04 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.1675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)