-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Side Opening Trash Can |
|---|---|
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Round |
| Depth | 18" |
| Diameter | 18" |
| Features | Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners. |
| Finish | Textured |
| For Use With Lid Grainger Item Number | 5M812 |
| For Use With Lid Manufacturer Model Number | FG355000GRAY |
| For Use With Lid Mfr. Model No. | FG355000GRAY |
| Height | 42" |
| Includes | Retainer Hardware For Securing And Concealing Can Liners |
| Indoor/outdoor | Indoor |
|---|---|
| Lid Connection | Hinged |
| Material | Plastic |
| Material Grouping | Plastic |
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Shape | Round |
| Specific Container Material | Plastic |
| Standards | FM |
| Top Design | Dome |
| Top Type | Dome With Push Door |
| Trash Container Capacity | 25 gal. |
| Lid Opening Mechanism | None |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)