-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Side Opening Trash Can |
|---|---|
| Color | Beige |
| Container Mounting Style | Wall Mounted |
| Container Product Grouping | Fire Resistant Trash Can |
| Container Shape | Rectangular |
| Depth | 19 1/2" |
| Features | Wall Mounting Keeps The Container Out Of Pedestrian Traffic And Allows For Floor Cleaning. Factory Mutual Approved For Fire Safety When Wall Mounted. |
| Finish | Textured |
| Height | 32 1/2" |
| Includes | High Impact Top With Self Closing Swing Door, Hardware |
| Indoor/outdoor | Indoor |
| Length | 19 1/2" |
| Lid Connection | Hinged |
| Location | Indoor |
| Material | Polypropylene |
|---|---|
| Material Grouping | Plastic |
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Series | SLIM JIM Series |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Top Design | Self Closing |
| Top Type | Dome With Push Door |
| Trash Container Capacity | 15 gal. |
| Width | 11 22/25" |
| Width/diameter | 11 3/4" |
| Lid Opening Mechanism | None |
| standard | CSFM |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 85.34 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)