-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Capacity | 35 gal. |
| Color | Black |
| Container Basic Material | Plastic |
| Container Depth | 26" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Ashtray/Trash Can |
| Container Shape | Square |
| Container Strength | Heavy Duty |
| Features | Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use. |
| Finish | UV Protectant |
| Height | 40" |
| Includes | Ashtray And Rigid Plastic Liner, Panels Sold Separately, Hinged Hood With A Stay Open Strap For Easy Access To Rigid Liner |
| Indoor/outdoor | Outdoor |
| Length | 26" |
| Lid Connection | Hinged |
| Lid Options | Lid Included |
| Location | Indoor/Outdoor |
| Material | Polycarbonate |
| Material Grouping | Plastic |
|---|---|
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Number Of Openings | 4 |
| Optional Liner | 3958 |
| Primary Container Color | Black |
| Series | LANDMARK Series |
| Shape | Square |
| Specific Container Material | Plastic |
| Standards | ADA Compliant |
| Strength | Heavy Duty |
| Top | Dome |
| Top Design | Dome |
| Top Type | Canopy |
| Trash Container Capacity | 35 gal. |
| Width | 26" |
| Width, Diameter | 26" |
| Lid Opening Mechanism | None |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 66.04 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.1975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)