-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Color | Green |
| Container Basic Material | Plastic |
| Container Depth | 24 3/4" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Container Strength | Heavy Duty |
| Depth | 24 3/4" |
| Features | User-Friendly Side Door Access Helps Reduces Lifting And Back Strap In Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved. |
| Finish | Textured, UV Protectant |
| Height | 42" |
| Includes | 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal |
| Indoor/outdoor | Outdoor |
| Length | 24 3/4" |
| Lid Connection | Hinged |
| Lid Options | Lid Included |
| Location | Indoor/Outdoor |
| Material | HDPE |
|---|---|
| Material Grouping | Plastic |
| Mobility | Stationary |
| Number Of Openings | 1 |
| Primary Container Color | Green |
| Rigid Liner Material | Rigid Liner Sold Separately |
| Series | PLAZA Series |
| Shape | Square |
| Specific Container Material | Plastic |
| Strength | Heavy Duty |
| Top | Dome |
| Top Design | Dome |
| Top Type | Dome With Push Door |
| Trash Container Capacity | 50 gal. |
| Width | 25 1/4" |
| Width, Diameter | 25 1/4" |
| Lid Opening Mechanism | None |
| Standards | ADA COMPLIANT, FM APPROVED |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 63.5 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.1 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)