-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Color | Black |
| Container Basic Material | Plastic |
| Container Depth | 24" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Container Strength | Heavy Duty |
| Depth | 24" |
| Features | Integrate Waste Management And Window Washing With The Landmark Series(R) Container. |
| Finish | Textured, UV Protectant |
| Height | 31" |
| Includes | Rigid Plastic Liner, Panels Sold Separately, Insert Personal Messages And Advertising, Ideal For Gas Station Or Store Front Container |
| Indoor/outdoor | Outdoor |
| Length | 24" |
| Lid Options | Lid Included |
| Location | Indoor/Outdoor |
| Material | Plastic |
| Material Grouping | Plastic |
| Mobility | Stationary |
|---|---|
| Number Of Openings | 1 |
| Optional Liner | 3958 |
| Primary Container Color | Black |
| Rigid Liner Material | Plastic |
| Series | LANDMARK Series |
| Shape | Square |
| Specific Container Material | Plastic |
| Standards | ADA Compliant |
| Strength | Heavy Duty |
| Top | Funnel |
| Top Design | Funnel |
| Top Type | Funnel |
| Trash Container Capacity | 35 gal. |
| Width | 24" |
| Width, Diameter | 24" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 82.55 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 60.96 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)