-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tray/Trash Can |
|---|---|
| Capacity | 50 gal. |
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Rectangular |
| Depth | 25" |
| Features | Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use. |
| Finish | UV Protectant |
| Height | 43 1/4" |
| Indoor/outdoor | Outdoor |
| Length | 24 3/4" |
| Lid Connection | Hinged |
| Location | Indoor/Outdoor |
| Material | Plastic |
| Material Grouping | Plastic |
| Mobility | Stationary |
|---|---|
| Mounting Style | Free Standing |
| Rigid Liner Material | Rigid Liner Sold Separately |
| Series | PLAZA Series |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Strength | Heavy Duty |
| Top | Tray |
| Top Design | Food Tray |
| Top Type | Food Tray |
| Trash Container Capacity | 50 gal. |
| Width | 25 1/4" |
| Width/diameter | 25" |
| Lid Opening Mechanism | None |
| Standards | ADA COMPLIANT, FM APPROVED |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 109.22 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.47 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)