-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Open-Top Trash Can |
|---|---|
| Color | Beige |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Fire Resistant Wastebasket |
| Container Shape | Rectangular |
| Depth | 15" |
| Features | Rounded Corners Add Strength And Are Easy To Clean, Long Lasting Fiberglass Resists Chips And Dents, Will Not Rust |
| Finish | Textured |
| Height | 20" |
| Indoor/outdoor | Indoor |
| Length | 15" |
| Material | Thermoset Polyester |
| Material Grouping | Plastic |
| Mobility | Stationary |
|---|---|
| Mounting Style | Free Standing |
| Shape | Rectangular |
| Specific Container Material | Fiberglass |
| Top Design | Open |
| Top Type | Open |
| Trash Container Capacity | 10 gal. |
| Width | 11 1/4" |
| Width/diameter | 11 1/4" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Standards | CSFM APPROVED, UL |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 33.02 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)