-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Color | Brown |
| Container Basic Material | Plastic |
| Container Depth | 22 1/2" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Container Strength | Medium Duty |
| Depth | 22 3/4" |
| Features | Built To Withstand Extreme Weather And Handling. Hold Down Base Can Be Filled With Sand Or Water To Provide Added Stability And Security. Perfect For Large Crowds And High-Traffic Areas. |
| Finish | UV Protectant |
| Height | 31" |
| Includes | Lid And Hold Down Base Sold Separately |
| Indoor/outdoor | Outdoor |
| Lid Connection | Snap On |
| Lid Options | Sold Separately |
| Material | Polyethylene |
| Material Grouping | Plastic |
|---|---|
| Mobility | Stationary |
| Number Of Openings | 1 |
| Primary Container Color | Brown |
| Series | GLUTTON Series |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Standards | ADA Compliant |
| Strength | Medium Duty |
| Top | Open |
| Top Design | Open |
| Top Type | Open |
| Trash Container Capacity | 56 gal. |
| Width | 22 3/4" |
| Width, Diameter | 25 1/2" |
| Lid Opening Mechanism | None |
| Height (cm) | 80.26 |
|---|---|
| Length (cm) | 64.26 |
| Width (cm) | 58.42 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)