-
Select Country
- Source Now
Get it by Thursday, Feb 26
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Capacity | 45 gal. |
| Color | Gray |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Round |
| Depth | 24" |
| Diameter | 24" |
| Features | Designed To Withstand Constant Use And Harsh Weather Conditions. See-Through Design Is Ideal For City Streets, Parks, Beaches, And Other High Traffic Areas. |
| Finish | UV Protectant |
| Height | 33" |
| Indoor/outdoor | Outdoor |
| Location | Outdoor |
| Material | Steel |
| Material Grouping | Metal |
| Mobility | Stationary |
| Mounting Style | Free Standing |
|---|---|
| Number Of Openings | 1 |
| Series | STREET BASKET Series |
| Shape | Round |
| Specific Container Material | Steel |
| Standards | ADA Compliant |
| Strength | Heavy Duty |
| Top | Open |
| Top Design | Open |
| Top Dia. | 24" |
| Top Type | Open |
| Trash Container Capacity | 45 gal. |
| Width | 24" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 84.58 |
|---|---|
| Length (cm) | 60.45 |
| Width (cm) | 60.45 |
| HS Code | 7323999080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)