-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Open-Top Trash Can |
|---|---|
| Capacity | 7.5 gal. |
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Wastebasket |
| Container Shape | Rectangular |
| Depth | 16" |
| Diameter | 8 1/2" |
| Features | Lightweight Rectangular Steel Mesh Wastebasket With Solid Base. Epoxy Finish. |
| Finish | Epoxy |
| Height | 16" |
| Includes | Liner Ring |
| Indoor/outdoor | Indoor |
| Length | 8 1/2" |
|---|---|
| Material | Light Weight Steel Mesh |
| Material Grouping | Metal |
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Shape | Rectangular |
| Specific Container Material | Steel |
| Top Design | Open |
| Top Type | Open |
| Trash Container Capacity | 7.5 gal. |
| Width | 14" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 37.08 |
|---|---|
| Length (cm) | 42.16 |
| Width (cm) | 24.89 |
| HS Code | 7323999080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)