-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Open-Top Trash Can |
|---|---|
| Capacity | 24 gal. |
| Color | Silver |
| Container Basic Material | Metal, Plastic |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Depth | 14 3/4" |
| Dia. | 14 3/4" |
| Diameter | 14 3/4" |
| Features | Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner |
| Finish | Powder Coated |
| Height | 30" |
| Includes | 16 Gal Leak Proof Rigid Plastic Liner And (4) Adjustable Leg Levelers |
| Indoor/outdoor | Indoor |
| Length | 14 3/4" |
| Lid Options | No Lid |
|---|---|
| Material | Rigid Plastic, Steel |
| Material Grouping | Metal |
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Primary Container Color | Silver |
| Rigid Liner Material | Plastic |
| Shape | Square |
| Specific Container Material | Steel |
| Top Design | Open |
| Top Type | Flat With Top Opening |
| Trash Container Capacity | 16 gal. |
| Width, Diameter | 14 3/4" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 41.28 |
| HS Code | 7323999080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)