-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter Wheel |
|---|---|
| Compatible Material | Stainless Steel |
| Compatible With Grainger Part Number | 4CPC2 |
| Compatible With Manufacturer Model Number | 35S/29963 |
| Includes | Bearings" Hub |
| Material | Steel |
|---|---|
| Overall Length | 6" |
| Product Type | Replacement Cutter Wheel |
| Type | Tubing Cutter |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 14.99 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)