-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter Wheel |
|---|---|
| Compatible Material | Heavy Wall PVC, Polybutylene, Polyethylene, Polypropylene, PVC |
| Compatible With Grainger Part Number | 1XDY1, 1XDY2, 1XDY3, 1XDY4, 1XDY5, 1XDY6, 4A514, 4A515, 4A516 |
| Compatible With Manufacturer Model Number | 31632, 31637, 31642, 31647, 31652, 31657, 31662, 36592, 36597 |
| Fits Brand | Ridgid |
|---|---|
| Material | Steel |
| Overall Length | 1" |
| Product Type | Replacement Cutter Wheel |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)