-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter Wheel |
|---|---|
| Fits Brand | Ridgid |
| Compatible Material | Steel |
| compatible with mfr. model no. | 83080, 83145, 83165 |
| Impact Rated | No |
|---|---|
| Material | Steel |
| Product Type | Replacement Cutter Wheel |
| Tool Length | 6" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)