-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Tube Cutting Wheel |
|---|---|
| Compatible Material | Stainless Steel, Steel |
| Compatible With Grainger Part Number | 1VTU2, 4CW54, 4CW55, 5A193 |
| Compatible With Manufacturer Model Number | 32910, 32920, 32930, 97212 |
| Material | Steel |
|---|---|
| Overall Length | 3/4" |
| Product Type | Replacement Cutter Wheel |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 1.78 |
| Width (cm) | 1.78 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)