-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Tube Cutting Wheel |
|---|---|
| Compatible Material | Aluminum, Copper |
| Compatible With Grainger Part Number | 19U181, 1ATH6, 1ATH7, 1ATH8, 1XDY4, 4A513, 4A514, 4A515, 4CW57, 6XW70 |
| Compatible With Manufacturer Model Number | 32975, 32985, 40617 |
| For Use With Grainger Item Number | 1ATH6, 1ATH7, 4A513 |
| For Use With Mfr. Model Number | 32975, 40617, 32985 |
|---|---|
| Material | Steel |
| Overall Length | 3/4" |
| Product Type | Replacement Cutter Wheel |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)