-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Face Respirator |
|---|---|
| Cartridges Included | No |
| Color | Gray |
| Configured For | Cartridges, Papr, Supplied Air System |
| Connection | Threaded |
| Face Seal Material | Silicone |
| Facepiece Material | Silicone, Thermoplastic Elastomer |
| Features | 3M Cool Flow Valve |
| Head Harness Material | Thermoplastic Elastomer |
| Mask Size | S |
|---|---|
| Niosh Rating | Not Rated |
| Number Of Cartridges Included | 0 |
| Respirator Connection Type | Bayonet |
| Series | Advantage 6000 |
| Size | S |
| Suspension | 4 Point |
| standard | NIOSH |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 14.22 |
| HS Code | 9020006000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.738 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)