-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Face Respirator |
|---|---|
| Cartridges Included | Yes |
| Configured For | Cartridges |
| Connection | Bayonet |
| Face Seal Material | Silicone |
| Facepiece Material | Silicone, Thermoplastic Elastomer |
| Head Harness Material | Thermoplastic Elastomer |
| Includes | (2) Nuisance Organic Vapor, P100 Filter |
| Mask Size | M |
|---|---|
| Niosh Rating | Nuisance Organic Vapor, P100 |
| Number Of Cartridges Included | 2 |
| Respirator Connection Type | Bayonet |
| Series | 6000 Series |
| Size | M |
| Suspension | 4 Point |
| standard | NIOSH |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 23.62 |
| HS Code | 9020006000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)