-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor |
|---|---|
| Bolt Sizes Removed | 1", 1 1/8" |
| Drill Size | 0.656" |
| Drive Type | Tap Wrench |
| Extractor Size | #7 |
| Extractor Type | Straight Flute Extractor |
| For Bolt Size Range | 1" to 1 1/8" |
| For Removing Pipe | 1/8" |
| For Screw Size Range | 1" to 1 1/8" |
|---|---|
| Large End Dia. | 5/8" |
| Overall Length | 4 7/8" |
| Pipe Sizes Removed | 1/2" |
| Required Drill Bit Size | 21/32" |
| Screw Sizes Removed | 1", 1 1/8" |
| Small End Dia. | 0.594" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.38 |
| Width (cm) | 5.08 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)