-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor |
|---|---|
| Bolt Sizes Removed | 5/8" |
| Drill Size | 3/8" |
| Drive Type | Tap Wrench |
| Extractor Size | #5 |
| Extractor Type | Straight Flute Extractor |
| For Bolt Size Range | 5/8" |
| For Removing Pipe | 3/8" |
| For Screw Size Range | 5/8" |
|---|---|
| Large End Dia. | 3/8" |
| Overall Length | 3 1/4" |
| Pipe Sizes Removed | 3/8" |
| Required Drill Bit Size | 3/8" |
| Screw Sizes Removed | 5/8" |
| Small End Dia. | 0.344" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 3.05 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)