-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor |
|---|---|
| Bolt Sizes Removed | 1/4", 5/16" |
| Drill Size | 1/8" |
| Drive Size | 1/2" |
| Drive Type | Tap Wrench |
| Extractor Size | #1 |
| Extractor Type | Straight Flute Extractor |
| For Bolt Size Range | 1/4" to 5/16" |
| For Removing Pipe | 1/8" |
|---|---|
| For Screw Size Range | 1/4" to 5/16" |
| Large End Dia. | 0.188" |
| Overall Length | 2 5/16" |
| Pipe Sizes Removed | 1/8" |
| Required Drill Bit Size | 1/8" |
| Screw Sizes Removed | 1/4", 5/16" |
| Small End Dia. | 1/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.87 |
| Width (cm) | 1.78 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)