-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor |
|---|---|
| Bolt Sizes Removed | 1/2", 9/16" |
| Drill Size | 0.312" |
| Drive Type | Tap Wrench |
| Extractor Size | #4 |
| Extractor Type | Straight Flute Extractor |
| For Bolt Size Range | 1/2" to 9/16" |
| For Removing Pipe | 1/4" |
| For Screw Size Range | 1/2" to 9/16" |
|---|---|
| Large End Dia. | 0.312" |
| Overall Length | 3" |
| Pipe Sizes Removed | 1/4" |
| Required Drill Bit Size | 5/16" |
| Screw Sizes Removed | 1/2", 9/16" |
| Small End Dia. | 0.297" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)