-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Dial Torque Wrench |
|---|---|
| Angle Settings | 359° |
| Calibration Certificate | Yes |
| Clockwise Accuracy | -1% to +1% |
| Color | Black |
| Converts | ft.-lbs., in.-lbs., N-m |
| Corrosion Resistance | Yes |
| Counterclockwise Accuracy | ±1% CCW |
| Drive Size | 3/4" |
| Extended Data Testing | Yes, Nist |
| Features | High Contrast Rotary Dial Display |
| Finish | Chrome |
| Graduations | 1 |
| Handle Type | Ergonomic |
| Head Type | Standard |
| Includes | Blow Molded Case |
| Insulated | No |
| Material | Alloy Steel |
| Maximum Torque | 600 lbs.-ft. |
|---|---|
| Measurement Type | SAE |
| Minimum Torque | 60 lbs.-ft. |
| Non-sparking | No |
| Overall Length | 22" |
| Overall Width | 3" |
| Power Source | (1) 9V Battery |
| Ratcheting | No |
| Rotation | CW/CCW |
| Torque Adjustability | Adjustable |
| Torque Measurement Type | Foot-Pound, In.-Lbs., Newton Meter |
| Torque Range | 60 lbs.-ft. to 600 lbs.-ft. |
| Torque Range (ft.-lb.) | 60 lbs.-ft. to 600 lbs.-ft. |
| Torque Range (in.-lbs.) | 720 lbs. to 7200 lbs. |
| Torque Range (nm) | 81 N-m to 813 N-m |
| Visual/audible Indicators | Audible and Visual |
| Voltage | 9V DC |
| Standards | ASME B107.28 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.985 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)