-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Dial Torque Wrench |
|---|---|
| Calibration Certificate | Yes |
| Color | Black |
| Corrosion Resistance | Yes |
| Drive Size | 3/8" |
| Features | High Contrast Rotary Dial Display |
| Finish | Chrome |
| Graduations | 0.01 N-m |
| Handle Type | Ergonomic |
| Head Type | Standard |
| Includes | Blow Molded Case |
| Insulated | No |
| Material | Alloy Steel |
| Non-sparking | No |
| Overall Length | 11" |
|---|---|
| Overall Width | 3" |
| Power Source | 9V Battery |
| Ratcheting | No |
| Rotation | CW/CCW |
| Torque | 25 lbs.-ft. to 250 lbs.-ft. |
| Torque Adjustability | Adjustable |
| Torque Measurement Type | Foot-Pound, In.-Lbs., Newton Meter |
| Torque Range | 2.8 N-m to 28.2 N-m |
| Torque Range (ft.-lb.) | 2.1 lbs.-ft. to 20.8 lbs.-ft. |
| Torque Range (in.-lbs.) | 25 lbs. to 250 lbs. |
| Torque Range (nm) | 2.8 N-m to 28.2 N-m |
| Visual/audible Indicators | Yellow Light On Approach, Green And Beep At Target, Red And Intermittent Beep When Over Torqued |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)